SKF
SKF
PHS 20B-1TB84
SKF SKF
Description
PHS 20B-1TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 20B-1 Chain; 84 Teeth; 1 Row of Teeth; No Hardened Teeth; 867.613MM Outside Diameter; 849.13MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
PHS 20B-1TB84
BDI #
1286800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-20B-1TB84/p/1286800
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
73.48
EAN
7316572803431
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
84
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
3535
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
161.99567
Long Description
Roller Chain Sprocket; 20B-1 Chain; 84 Teeth; 1 Row of Teeth; No Hardened Teeth; 867.613MM Outside Diameter; 849.13MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
33.43 Inch | 849.13 Millimeter
Outside Diameter
34.158 Inch | 867.613 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh