SKF
SKF
PHS 24B-1TBH42
SKF SKF
Description
PHS 24B-1TBH42 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 24B-1 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 531.266MM Outside Diameter; 509.83MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3030 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
PHS 24B-1TBH42
BDI #
1292288
Details
1571.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-24B-1TBH42/p/1292288
Your Price
$ 1,571.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
31.95
EAN
7316574888733
Product Group - BDI
M02312
Chain Size
24B-1
Number of Teeth
42
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
3030
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain Sprocket; 24B-1 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 531.266MM Outside Diameter; 509.83MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3030 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bushing Bore Range
1 To 3 Inch | 35 To 75 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
20.072 Inch | 509.83 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
20.916 Inch | 531.266 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh