SKF
SKF
PHS 24B-2C54
SKF SKF
Description
PHS 24B-2C54 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 24B-2 Chain; 54 Teeth; 2 Row of Teeth; No Hardened Teeth; 677.012MM Outside Diameter; 655.26MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 24B-2C54
BDI #
1287054
Details
3483.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-24B-2C54/p/1287054
Your Price
$ 3,483.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
127.46
EAN
7316572802113
Product Group - BDI
M02312
Chain Size
24B-2
Number of Teeth
54
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
161
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
281.0012
Long Description
Roller Chain Sprocket; 24B-2 Chain; 54 Teeth; 2 Row of Teeth; No Hardened Teeth; 677.012MM Outside Diameter; 655.26MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
26.654 Inch | 677.012 Millimeter
Pitch Diameter
25.798 Inch | 655.26 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh