

SKF
SKF
PHS 35-2B95
SKF SKF
Description
PHS 35-2B95 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 35-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.561" Outside Diameter; 11.342" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PHS 35-2B95
BDI #
1287478
Details
179.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-35-2B95/p/1287478
Your Price
$ 179.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.571
EAN
7316572794616
Product Group - BDI
M02312
Chain Size
35-2
Number of Teeth
95
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.375
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
17.42
Long Description
Roller Chain Sprocket; 35-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.561" Outside Diameter; 11.342" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
11.561 Inch | 293.649 Millimeter
Pitch Diameter
11.342 Inch | 288.08 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh