Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHS 50-1DSA21 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-DS-2-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTl8aW1hZ2UvanBlZ3xhR1F3TDJoak9DODVNamN3TXpnNU1URXlPRFl5TG1wd1p3fGQ4MjNhOWNiYmNkZWM0ZDc3ODdkMTg1NWEzMzg2Mjg0YTMzZDU0OTE2ZTg4YzU5N2I0ZWVmYjQ1YTQ1NWQ1MWU
1288017 Roller Chain Sprockets 

SKF SKF

PHS 50-1DSA21

Description

PHS 50-1DSA21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

Roller Chain Sprocket; 50 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 4.522" Outside Diameter; 4.194" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

PHS 50-1DSA21

BDI #
1288017

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.118
EAN
7316572781753
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
21
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
4.8
Long Description
Roller Chain Sprocket; 50 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 4.522" Outside Diameter; 4.194" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
4.522 Inch | 114.859 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.194 Inch | 106.52 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh