

SKF
SKF
PHS 80-1B57
SKF SKF
Description
PHS 80-1B57 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 80 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.725" Outside Diameter; 18.153" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PHS 80-1B57
BDI #
1288517
Details
470.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-80-1B57/p/1288517
Your Price
$ 470.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
21.846
EAN
7316573481065
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
57
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
48.5
Long Description
Roller Chain Sprocket; 80 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.725" Outside Diameter; 18.153" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
18.153 Inch | 461.08 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.725 Inch | 475.615 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh