

TSUBAKI
TSUBAKI
RS25-1A36T
TSUBAKI TSUBAKI
Description
RS25-1A36T SPROCKET ; STOCK BORE
Roller Chain Sprocket; 25 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.008" Outside Diameter; 2.869" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
25A36
BDI #
911570
Details
39.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS25-1A36T/p/911570
Your Price
$ 39.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.082
EAN
0097039308214
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
36
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.18
Long Description
Roller Chain Sprocket; 25 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.008" Outside Diameter; 2.869" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
3.008 Inch | 76.403 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.869 Inch | 72.873 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh