https://www.bdiexpress.com/medias/INDTSUSPKTXX-RS-1B-HOS-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTh8aW1hZ2UvanBlZ3xhR015TDJobE5DOHhNRFEyT1RreU9EVXpOREEwTmk5SlRrUlVVMVZUVUV0VVdGaGZVbE5mTVVKZlNFOVRYekZmVFZCQ1gwNUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3wyZTJkNWM1ZjRkMDhkMmZjMjc0YjRhMjc2NTgzNjlkMTYyY2YwM2Q3MzZjN2NjZWQ4ZDBkMDBmZjRhZTYyNmU2
TSUBAKI
TSUBAKI
RS41-1B53T
TSUBAKI TSUBAKI
Description
41B53 ; POR SPROCKET SB
Roller Chain Sprocket; 41 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
41B53
BDI #
912528
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS41-1B53T/p/912528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
EAN
0696223148560
Product Group - BDI
M02312
Chain Size
41
Number of Teeth
53
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 41 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh