https://www.bdiexpress.com/medias/INDTSUSPKTXX-RS-1B-HOS-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTh8aW1hZ2UvanBlZ3xhR015TDJobE5DOHhNRFEyT1RreU9EVXpOREEwTmk5SlRrUlVVMVZUVUV0VVdGaGZVbE5mTVVKZlNFOVRYekZmVFZCQ1gwNUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3wyZTJkNWM1ZjRkMDhkMmZjMjc0YjRhMjc2NTgzNjlkMTYyY2YwM2Q3MzZjN2NjZWQ4ZDBkMDBmZjRhZTYyNmU2
TSUBAKI
TSUBAKI
RS41-1B54T
TSUBAKI TSUBAKI
Description
41B54 SPROCKET ; SB 3/4"
Roller Chain Sprocket; 41 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 8.884" Outside Diameter; 8.599" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
41B54
BDI #
912529
Details
97.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS41-1B54T/p/912529
Your Price
$ 97.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.22
EAN
0097039314598
Product Group - BDI
M02312
Chain Size
41
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
2
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.225
Long Description
Roller Chain Sprocket; 41 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 8.884" Outside Diameter; 8.599" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.599 Inch | 218.42 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
8.884 Inch | 225.654 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh