![RS50-1A26T-SS](/medias/INDTSUSPKTXX-RS-A-1-MPB-NKW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMjZ8aW1hZ2UvanBlZ3xhR1kwTDJnM01DOHhNRFEyT1RreU9UZ3hNVGs1T0M5SlRrUlVVMVZUVUV0VVdGaGZVbE5mUVY4eFgwMVFRbDlPUzFkZlUxTmZNekF3ZURNd01DNXFjR2N8MjliOTY1NGU3NDJhMGJjZGJlNTYwZTlmYjhhYTU4MDY1MGRkN2IwYTZkMGYzY2M5MmZiMjk2MWY4NDllZTVlZA)
![RS50-1A26T-SS](/medias/INDTSUSPKTXX-RS-A-1-MPB-NKW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMjZ8aW1hZ2UvanBlZ3xhR1kwTDJnM01DOHhNRFEyT1RreU9UZ3hNVGs1T0M5SlRrUlVVMVZUVUV0VVdGaGZVbE5mUVY4eFgwMVFRbDlPUzFkZlUxTmZNekF3ZURNd01DNXFjR2N8MjliOTY1NGU3NDJhMGJjZGJlNTYwZTlmYjhhYTU4MDY1MGRkN2IwYTZkMGYzY2M5MmZiMjk2MWY4NDllZTVlZA)
TSUBAKI
TSUBAKI
RS50-1A26T-SS
TSUBAKI TSUBAKI
Description
SS50A26 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 50 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 5.523" Outside Diameter; 5.185" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
SS50A26
BDI #
914402
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS50-1A26T-SS/p/914402
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.953
EAN
0696223160647
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.1
Long Description
Roller Chain Sprocket; 50 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 5.523" Outside Diameter; 5.185" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
5.523 Inch | 140.284 Millimeter
Pitch Diameter
5.185 Inch | 131.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh