https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTd8aW1hZ2UvanBlZ3xhR0k1TDJobFppOHhNRFV3TnpJeE56Y3pNVFl4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDIzMzBkYjQ1ZmQ5ZmI2NDFlOTM0YzgxMzVhNTdiZjFhZmY4MjBkNTI0ZTE4YzdlYmUwOTU5NDJjMjNjYjdlMw
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTd8aW1hZ2UvanBlZ3xhR0k1TDJobFppOHhNRFV3TnpJeE56Y3pNVFl4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDIzMzBkYjQ1ZmQ5ZmI2NDFlOTM0YzgxMzVhNTdiZjFhZmY4MjBkNTI0ZTE4YzdlYmUwOTU5NDJjMjNjYjdlMw
CHINA DOMESTIC
CHINA DOMESTIC
RS60-1A 50T
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC RS60-1A 50T
Roller Chain Sprocket; Minimum Plain Bore; 60 Chain; 50 Teeth; 1 Row of Teeth; 12.371" Outside Diameter; 11.945" Pitch Diameter; A-No Hub; 3/4" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Part #
RS60-1A 50T
BDI #
25098578
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS60-1A-50T/p/25098578
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Product Detail
Roller Chain Sprocket
Product Specification
Minimum Plain Bore; 60 Chain; 50 Teeth; 1 Row of Teeth; 12.371" Outside Diameter; 11.945" Pitch Diameter; A-No Hub; 3/4" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Long Description
Roller Chain Sprocket; Minimum Plain Bore; 60 Chain; 50 Teeth; 1 Row of Teeth; 12.371" Outside Diameter; 11.945" Pitch Diameter; A-No Hub; 3/4" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
