![SS50B32F X 2 SPLIT](/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-SS-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU4ODh8aW1hZ2UvanBlZ3xhREl4TDJnNVlTODVPVGcyTURFME16UTNNamswTDBsT1JGaFlXRk5RUzFSWVdGOVNRMTlDWDBoUFUxOHhYMFpDWDB0WFgxTlRYek13TUZnek1EQXVhbkJufGYzNDM4MmU3YWY4YzYzZWRiMDc2YTdkZmE5NTA2YzAxODg0M2U5OTgyNWJmODBiODZhZDg4YmYzMjZhNzEzMjk)
![SS50B32F X 2 SPLIT](/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-SS-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU4ODh8aW1hZ2UvanBlZ3xhREl4TDJnNVlTODVPVGcyTURFME16UTNNamswTDBsT1JGaFlXRk5RUzFSWVdGOVNRMTlDWDBoUFUxOHhYMFpDWDB0WFgxTlRYek13TUZnek1EQXVhbkJufGYzNDM4MmU3YWY4YzYzZWRiMDc2YTdkZmE5NTA2YzAxODg0M2U5OTgyNWJmODBiODZhZDg4YmYzMjZhNzEzMjk)
TSUBAKI
TSUBAKI
SS50B32F X 2 SPLIT
TSUBAKI TSUBAKI
Description
SS50B32F X 2 SPLIT ; POR SPLIT SS SPROCKET
Roller Chain Sprocket; 2" Bore; 50 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 6.721" Outside Diameter; 6.376" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
SS50B32F-2-SPLIT
BDI #
20288628
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/SS50B32F-X-2-SPLIT/p/20288628
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.045
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.1
Long Description
Roller Chain Sprocket; 2" Bore; 50 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 6.721" Outside Diameter; 6.376" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
6.721 Inch | 170.713 Millimeter
Pitch Diameter
6.376 Inch | 161.96 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh