https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-3-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NzF8aW1hZ2UvanBlZ3xhRE15TDJobU15OHhNREkyTXpJME9EVXpOVFU0TWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNMTlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFlOTk4YWI1ZTA2ODM2Njc1Y2M4ZjY3Y2VkYjExNTgzNTlmMDg2YzM3NTE2OTViMWUwMDU0YzI4ZjM1ZDU2ZDM
TSUBAKI
TSUBAKI
T35B26
TSUBAKI TSUBAKI
Description
T35B26 SPROCKET ; SB 1/2"
Roller Chain Sprocket; 35-3 Chain; 26 Teeth; 3 Row of Teeth; Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
T35B26
BDI #
913651
Details
156.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/T35B26/p/913651
Your Price
$ 156.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.41
EAN
0097039367143
Product Group - BDI
M02312
Chain Size
35-3
Number of Teeth
26
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
3.12
Long Description
Roller Chain Sprocket; 35-3 Chain; 26 Teeth; 3 Row of Teeth; Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.314 Inch | 84.176 Millimeter
Pitch Diameter
3.111 Inch | 79.02 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh