TSUBAKI
TSUBAKI
T50B60
TSUBAKI TSUBAKI
Description
T50B60 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 50-3 Chain; 60 Teeth; 3 Row of Teeth; Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
T50B60
BDI #
913686
Details
701.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/T50B60/p/913686
Your Price
$ 701.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
26.91
EAN
0097039367945
Product Group - BDI
M02312
Chain Size
50-3
Number of Teeth
60
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
59.4
Long Description
Roller Chain Sprocket; 50-3 Chain; 60 Teeth; 3 Row of Teeth; Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.301 Inch | 312.445 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
11.942 Inch | 303.33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh