https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3-COT-STD-OC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzV8aW1hZ2UvanBlZ3xhRGhoTDJobVlTOHhNREl5T0RJME1UQXdOall5TWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTTE5RFQxUmZVMVJFWDA5RFh6TXdNSGd6TURBdWFuQm58N2NhMDA2Nzk3ZjljMDI0ZjI0ZjM4MmRmZDVkNWIzNmFmZWVmNDQzYzUyYTJiMzg1MmNlOWI0MGFhYzQ5OGI5YQ
DIAMOND CHAIN
DIAMOND CHAIN
06B-3 OC C/L 2P
DIAMOND CHAIN DIAMOND CHAIN
Description
06B-3 OC C/L 2P CONNECTING LINK ; POR NON RETURNABLE
Chain Link; 06B-3 Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.4MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Part #
06B-3 OC C/L 2P
BDI #
24330607
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/06B-3-OC-C-L-2P/p/24330607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.081
EAN
0716647547371
Product Group - BDI
M02122
Chain Size
06B-3
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; 06B-3 Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.4MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.055 Inch | 1.4 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh