https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
REXNORD
REXNORD
08B-1 C/L
REXNORD REXNORD
Description
REXNORD 08B-1 C/L
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.6MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
08B-1 C/L
BDI #
15062626
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/08B-1-C-L/p/15062626
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
08B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.6MM Plate Height; Curved; 4.45MM Pin Diameter
Plate Height
0.457 Inch | 11.6 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Plate Thickness
0.061 Inch | 1.55 Millimeter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh