https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
MORSE INDUSTRIAL
MORSE INDUSTRIAL
08B-2 C/L SC
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
08B-2 C/L SC CHAIN CONNECTING LINK
Chain Link; 08B-2 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 11.811MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
2361376
BDI #
318987
Details
21.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/08B-2-C-L-SC/p/318987
Your Price
$ 21.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.068
EAN
0662460388175
Product Group - BDI
M02122
Chain Size
08B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
08B-2 C/L SC
Manufacturer Internal Number
2361376
Weight / LBS
0.15
Long Description
Chain Link; 08B-2 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 11.811MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.465 Inch | 11.811 Millimeter
Plate Thickness
0.465 Inch | 11.811 Millimeter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Roller Width
0.305 Inch | 7.747 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh