

RENOLD
RENOLD
08B-3 SN S/C C/L SF
RENOLD RENOLD
Description
08B-3 SN S/C C/L SF ; 08B-3REN SYNO CNN LNK SPRG CLP
Chain Link; 08B-3 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.8MM Plate Thickness; 11.7MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
08B-3 SN S/C C/L SF
BDI #
17281103
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/08B-3-SN-S-C-C-L-SF/p/17281103
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.037
Product Group - BDI
M02122
Chain Size
08B-3
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Syno Maintenance Free Chain | Slip Fit
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 08B-3 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.8MM Plate Thickness; 11.7MM Plate Height; Curved; 4.45MM Pin Diameter
Plate Height
0.461 Inch | 11.7 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh