

AMERICAN METRIC
AMERICAN METRIC
1-005-47X10FT
AMERICAN METRIC AMERICAN METRIC
Description
1-005-47X10FT ROLLER CHAIN
Roller Chain; 47 Chain Size; Riveted; 1/2" Chain Pitch; 10' Length; Standard; 1 Strand; Carbon Steel; 7.77MM Roller Diameter; 14MM Overall Width; 1/2" X 1/4" Size Designation; 3.58MM Pin Diameter; Curved Plate
Part #
1-005-47X10FT
BDI #
25136364
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/1-005-47X10FT/p/25136364
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02310
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ametric.com
Product Detail
Roller Chain
Product Specification
47 Chain Size; Riveted; 1/2" Chain Pitch; 10' Length; Standard; 1 Strand; Carbon Steel; 7.77MM Roller Diameter; 14MM Overall Width; 1/2" X 1/4" Size Designation; 3.58MM Pin Diameter; Curved Plate
Long Description
Roller Chain; 47 Chain Size; Riveted; 1/2" Chain Pitch; 10' Length; Standard; 1 Strand; Carbon Steel; 7.77MM Roller Diameter; 14MM Overall Width; 1/2" X 1/4" Size Designation; 3.58MM Pin Diameter; Curved Plate