

REXNORD
REXNORD
100-1 C/L
REXNORD REXNORD
Description
100-1 C/L ROLLER CHAIN LINK ; 1.25IN CHAIN PITCH STEEL
Connecting Link; 100; Cottered; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; 3/4" Roller Diameter; 3/4" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; 3/8" Pin Diameter; Curved
Part #
0832751
BDI #
18138458
Details
14.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-1-C-L/p/18138458
Your Price
$ 14.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
Product Group - BDI
M02122
Chain Size
100
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Connecting Link; 100; Cottered; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; 3/4" Roller Diameter; 3/4" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; 3/8" Pin Diameter; Curved
Plate Thickness
0.16 Inch | 4.06 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.375 Inch | 9.53 Millimeter
Plate Height
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh