![100-1 COT C/L SILV.SHIELD CR](/medias/INDXXXCHNLKX-CL-1-COT-STD-ZAC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4NnxpbWFnZS9qcGVnfGFEbGpMMmc0Tnk4eE1ESXlPREkxTURjd05UazFNQzlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlUxUkVYMXBCUTE4ek1EQjRNekF3TG1wd1p3fDA3ODU4MjM4ZjIzZjg5MzlkNzM2NDI1ZDNhNzAyNTU3NTQ2YzE4ZjNmMjE2ZDgxYjQyNmU4M2E3YWY0OGQyNjQ)
![100-1 COT C/L SILV.SHIELD CR](/medias/INDXXXCHNLKX-CL-1-COT-STD-ZAC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4NnxpbWFnZS9qcGVnfGFEbGpMMmc0Tnk4eE1ESXlPREkxTURjd05UazFNQzlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlUxUkVYMXBCUTE4ek1EQjRNekF3TG1wd1p3fDA3ODU4MjM4ZjIzZjg5MzlkNzM2NDI1ZDNhNzAyNTU3NTQ2YzE4ZjNmMjE2ZDgxYjQyNmU4M2E3YWY0OGQyNjQ)
DRIVES
DRIVES
100-1 COT C/L SILV.SHIELD CR
DRIVES DRIVES
Description
100-1 COT C/L SILV.SHIELD CR CHAIN LINK
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Part #
100-1 COT C/L SILV.SHIELD CR
BDI #
21850176
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-1-COT-C-L-SILV-SHIELD-CR/p/21850176
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / US pound
0
Product Group - BDI
M02122
Chain Size
100
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Zinc Aluminum Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Silver Shield
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Weight / LBS
2.8
Long Description
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Plate Height
1.188 Inch | 30.175 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh