https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
REXNORD
REXNORD
100-1 RIV 100FT/REEL
REXNORD REXNORD
Description
100-1 R 100FT REEL ROLLER CHAIN ; RIV 100FT/REEL
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; Curved; 3/8" Pin Diameter
Part #
0832725
BDI #
18621096
Details
106.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-1-RIV-100FT-REEL/p/18621096
Your Price
$ 106.50 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0698210850371
Product Group - BDI
M02290
Chain Size
100
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; Curved; 3/8" Pin Diameter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.13 Inch | 28.702 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh