https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
                
                https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
                
					
						
									RINGBALL
								RINGBALL
							
						
					100-1 RIV
				 
				RINGBALL RINGBALL
Description
						
                            
								100-1 RIV RIVETED CHAIN
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.157" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
                         	Part #
	                    
	                      	100-R
							BDI #
						
	                      	18173455
							
						
Details
                    
                        17.01
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-1-RIV/p/18173455
						
		
		
		
				Your Price
				
						
							$ 17.01 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31151603
					Weight / Kilogram
				0
					EAN
				0623647000426
					Product Group - BDI
				M02290
					Chain Size
				
					100
			Basic Construction
				
					Riveted
			Component
				
					Chain
			Chain Series
				
					Standard
			Number of Strands
				
					1
			Material
				
					Carbon Steel
			Internal Special Features
				
					No
			Chain Type
				
					ANSI
			Price Unit
				
					FT
			Order in Multiples of
				
					1
			Minimum Order Quantity
				
					1
			Plate Shape
				
					Curved
			Inch - Metric
				
					Inch
			Category - BDI
				
					Chain
			Harmonized Tariff Code
				
					7315.11.00.60
			Noun
				
					Chain
			Keyword String
				
					Roller
			Manufacturer URL
				
					https://ringball.com
			Long Description
				
					Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.157" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
			Plate Thickness
				
					0.157 Inch | 3.988 Millimeter
			Pin Diameter
				
					0.375 Inch | 9.525 Millimeter
			Plate Height
				
					1.181 Inch | 29.997 Millimeter
			Roller Width
				
					0.744 Inch | 18.9 Millimeter
			Chain Pitch
				
					1.25 Inch | 31.75 Millimeter
			Roller Diameter
				
					0.75 Inch | 19.05 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
