https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-ZAC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTd8aW1hZ2UvanBlZ3xhRGRtTDJobFppOHhNREl5T0RVME56QTFPVGMwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMXBCUTE4ek1EQjRNekF3TG1wd1p3fGNlNjNhNTYyYjA5OGJkM2M3MmZhNDA5ODI3Njk3MjRkNWMzZDkwYzU2ZjJkOTUxMjE3MTQ2MWQyN2Y3MjMzOTM
DRIVES
DRIVES
100-1R CR
DRIVES DRIVES
Description
100-1R CR SILVER SHIELD CHAIN ; 1-1/4" P RIVITED 10FT/BOX
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Part #
100-1R CR
BDI #
21487655
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-1R-CR/p/21487655
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
100
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Zinc Aluminum Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Weight / LBS
2.8
Long Description
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Height
1.188 Inch | 30.175 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh