https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086289-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NTl8aW1hZ2UvanBlZ3xhRFk0TDJnME1DOHhNREEzTmpNMk5qTTNNamc1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZeU9EbGZNekF3V0RNd01DNXFjR2N8YWQwM2UyNjBmYzRmZjY4MTExNGM5NDM4MTA1NmRjZDlkYTg1YmI4N2RiMjZkOTdiZDcwZWZjYzg5ZTU5NGE0Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086289-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NTl8aW1hZ2UvanBlZ3xhRFk0TDJnME1DOHhNREEzTmpNMk5qTTNNamc1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZeU9EbGZNekF3V0RNd01DNXFjR2N8YWQwM2UyNjBmYzRmZjY4MTExNGM5NDM4MTA1NmRjZDlkYTg1YmI4N2RiMjZkOTdiZDcwZWZjYzg5ZTU5NGE0Mg
ALLIED LOCKE
ALLIED LOCKE
100 C/L
ALLIED LOCKE ALLIED LOCKE
Description
100 C/L CONNECTING LINK
Roller Chain Connecting Link; 100 Chain Size; Cottered; 1-1/4" Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.16" Plate Thickness; 1-3/16" Plate Height; 0.376" Pin Diameter
Part #
100 C/L
BDI #
25086289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-C-L/p/25086289
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Harmonized Tariff Code
7315.19.00.00
Noun
Link
Keyword String
Connecting
Manufacturer URL
https://chains.alliedlocke.com
Product Detail
Roller Chain Connecting Link
Product Specification
100 Chain Size; Cottered; 1-1/4" Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.16" Plate Thickness; 1-3/16" Plate Height; 0.376" Pin Diameter
Long Description
Roller Chain Connecting Link; 100 Chain Size; Cottered; 1-1/4" Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.16" Plate Thickness; 1-3/16" Plate Height; 0.376" Pin Diameter

