https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
DRIVES
DRIVES
100H RIV 10FT
DRIVES DRIVES
Description
100H RIV 10FT ROLLER CHAIN ; 1-1/4" PITCH RIVETED COIL BOXED 10FT/BOX
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.186" Plate Height; Curved; 3/8" Pin Diameter
Part #
DRV-100H-1R-10FT;46522
BDI #
300636
Details
90.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100H-RIV-10FT/p/300636
Your Price
$ 90.06 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.46
EAN
0642051465225
Product Group - BDI
M02290
Chain Size
100
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Ballized Plates | Case Hardened Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
100H-1R 010 FT COIL BOXED
Manufacturer Internal Number
46522
Weight / LBS
3.223
Long Description
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.186" Plate Height; Curved; 3/8" Pin Diameter
Roller Width
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Plate Height
1.186 Inch | 30.124 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh