https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1ODl8aW1hZ2UvanBlZ3xhREZsTDJobFlTOHhNREl5T0RJME5qTXhOVEF6T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5U1ZsUmZRMDVXVWw4ek1EQjRNekF3TG1wd1p3fGM1ZjFkODhiYzZlOGE4NzJkYjFmMGQ1YTAyNjZkNDE0N2JiN2UxYjJiZmFmMjIyMzk2YzdmYjhmYWE3Y2I2MzQ
RENOLD
RENOLD
105241 C/L TYPE 107
RENOLD RENOLD
Description
105241 C/L TYPE 107 ; 6.0P 12K RIV CONN
Chain Link; 105241 Chain Size; Riveted; 152.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 47.6MM Roller Diameter; 19MM Roller Width; 5.1MM Plate Thickness; 38.1MM Plate Height; Straight; 19MM Pin Diameter
Part #
105241S107
BDI #
17281158
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/105241-C-L-TYPE-107/p/17281158
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.042
Product Group - BDI
M02122
Chain Size
105241
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 105241 Chain Size; Riveted; 152.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 47.6MM Roller Diameter; 19MM Roller Width; 5.1MM Plate Thickness; 38.1MM Plate Height; Straight; 19MM Pin Diameter
Chain Pitch
6 Inch | 152.4 Millimeter
Plate Thickness
0.201 Inch | 5.1 Millimeter
Roller Diameter
1.874 Inch | 47.6 Millimeter
Roller Width
0.748 Inch | 19 Millimeter
Pin Diameter
0.748 Inch | 19 Millimeter
Plate Height
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh