RINGBALL
RINGBALL
120-H C/L
RINGBALL RINGBALL
Description
C/L 120-H CHAIN CONNECTING LINK ; ANSI HEAVY DUTY
Connecting Link; 120; Cottered; 1-1/2" Chain Pitch; Heavy; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Dia; 1" Roller Wid; 7/32" Plate Thickness; 1.425" Plate Height; 7/16" Pin Dia
Part #
120-H C/L
BDI #
18262162
Details
11.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120-H-C-L/p/18262162
Your Price
$ 11.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0623647498223
Product Group - BDI
M02290
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Product Detail
Chain Connecting Link
Product Specification
Connecting Link; 120; Cottered; 1-1/2" Chain Pitch; Heavy; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Dia; 1" Roller Wid; 7/32" Plate Thickness; 1.425" Plate Height; 7/16" Pin Dia
Long Description
Connecting Link; 120; Cottered; 1-1/2" Chain Pitch; Heavy; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Dia; 1" Roller Wid; 7/32" Plate Thickness; 1.425" Plate Height; 7/16" Pin Dia