https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
TSUBAKI
TSUBAKI
120 NEP RIV 10FT
TSUBAKI TSUBAKI
Description
120 NEP RIV 10FT CHAIN ; POR 1.5" PITCH RIVETED 1 STRAND 10FT/BOX
Roller Chain; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
120NEPRB
BDI #
904584
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120-NEP-RIV-10FT/p/904584
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.86
EAN
0097039268907
Product Group - BDI
M02290
Chain Size
120
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Neptune Series | Special Surface Treatment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh