https://www.bdiexpress.com/medias/INDXXXCHNLKX-DPOL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxMnxpbWFnZS9qcGVnfGFHUTBMMmd3WXk4eE1EYzJPVGs0TXpJME1qSTNNQzlKVGtSWVdGaERTRTVNUzFoZlJGQlBURjh4WDBOUFZGOVRWRVJmTXpBd2VETXdNQzVxY0djfDQwZTcxZDk5NjJhMDMyMGVkNjI2ZGExZTdlZjlhYzEwN2FlMDhjZTVlYzhlYjc0YzQyOGYwZjllYjE5ZjNjNGY
RENOLD
RENOLD
12B-1 O/L 2P
RENOLD RENOLD
Description
12B-1 O/L 2P OFFSET LINK
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
12B1S30I
BDI #
17281246
Details
14.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/12B-1-O-L-2P/p/17281246
Your Price
$ 14.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.052
EAN
6623901082001
Product Group - BDI
M02122
Chain Size
12B
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Roller Width
0.46 Inch | 11.68 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh