Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12B-3 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
319152 Roller Chains 

MORSE INDUSTRIAL MORSE INDUSTRIAL

12B-3 10FT

Description

12B-3 10FT ROLLER CHAIN ; 12B-3 RIVETED 3/4IN CHAIN PITCH 10FT/BOX

Roller Chain; 12B-3 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter

Part #

12B-3 10FT

BDI #
319152

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.09
EAN
0662288947691
Product Group - BDI
M02290
Chain Size
12B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
12B-3 10FT
Manufacturer Internal Number
2698603
Weight / LBS
2.432
Long Description
Roller Chain; 12B-3 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.475 Inch | 12.065 Millimeter
Pin Diameter
0.225 Inch | 5.715 Millimeter
Roller Width
0.46 Inch | 11.684 Millimeter
Plate Height
0.634 Inch | 16.104 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh