https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
RENOLD
RENOLD
12B1X25FT
RENOLD RENOLD
Description
12B-1 RIV 25FT ROLLER CHAIN
Chain; 12B; Riveted; 19.05MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Dia; 11.68MM Roller Wid; Standard Roller Material; 1.8MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Dia
Part #
12B1X25FT
BDI #
17281258
Details
28.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/12B1X25FT/p/17281258
Your Price
$ 28.78 / Foot
$ 575.63 / Foot BDIExpress
$ 575.63 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.399
EAN
0673766003075
Product Group - BDI
M02290
Chain Size
12B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
25
Minimum Order Quantity
25
Roller Material
Standard
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Long Description
Chain; 12B; Riveted; 19.05MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Dia; 11.68MM Roller Wid; Standard Roller Material; 1.8MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Dia
Roller Diameter
0.475 Inch | 12.07 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh