

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
140-2 COT 10FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
140-2 COT 10FT ELITE ROLLER CHAIN ; 140-2 1-3/4" PITCH COTTERED 10FT/BOX
Roller Chain; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1.614" Plate Height; Curved; 1/2" Pin Diameter
Part #
140-2 COT 10FT ELITE
BDI #
526861
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-2-COT-10FT-ELITE/p/526861
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
9.95
EAN
0847648015115
Product Group - BDI
M02290
Chain Size
140-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A13D140CX10FT
Manufacturer Internal Number
5001511
Weight / LBS
9.95
Long Description
Roller Chain; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1.614" Plate Height; Curved; 1/2" Pin Diameter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Height
1.614 Inch | 40.996 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Plate Thickness
0.22 Inch | 5.588 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh