https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NjF8aW1hZ2UvanBlZ3xhR1JoTDJoa1lpOHhNRE0wTnpJME9UYzJNak16TkM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw2YmZhZWNiNmUyNTdjZjk5MTc1NTJjNjhmZGYyMjZlOTQyNzU4MjgwYjUxNjE5ZTI5ZmQ2YmYyZTEyOTI0MDVi
TSUBAKI
TSUBAKI
140-2HCL
TSUBAKI TSUBAKI
Description
140-2HCL COTTERED LINK
Chain Link; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Part #
140-2HCL
BDI #
26380762
Details
93.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-2HCL/p/26380762
Your Price
$ 93.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.726
EAN
0097039570031
Product Group - BDI
M02122
Chain Size
140-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Heavy
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
1.661 Inch | 42.189 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh