

RENOLD
RENOLD
140-3 SD O/L
RENOLD RENOLD
Description
140-3 SD O/L OFFSET LINK
Chain Link; 140-3 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
SD140A3S12I
BDI #
21831464
Details
92.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-3-SD-O-L/p/21831464
Your Price
$ 92.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
EAN
6623901054213
Weight / US pound
0
Product Group - BDI
M02122
Chain Size
140-3
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 140-3 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Roller Diameter
1 Inch | 25.4 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Height
1.663 Inch | 42.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh