https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyMHxpbWFnZS9qcGVnfGFEZ3pMMmhrWmk4eE1EYzJOamszTWpRMU1qZzVOQzlKVGtSWVdGaERTRTVNUzFoZlEweGZORjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDcxZDBjZWJhMDBjMjQ1MzZhYTBlOGE4Yjk0MGFhYzRkOWVjM2RiMzQ0NmI3YTAyZDk3NGZhZjc1NzQyMjhmZDU
                
                https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyMHxpbWFnZS9qcGVnfGFEZ3pMMmhrWmk4eE1EYzJOamszTWpRMU1qZzVOQzlKVGtSWVdGaERTRTVNUzFoZlEweGZORjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDcxZDBjZWJhMDBjMjQ1MzZhYTBlOGE4Yjk0MGFhYzRkOWVjM2RiMzQ0NmI3YTAyZDk3NGZhZjc1NzQyMjhmZDU
                
					
						
									RENOLD
								RENOLD
							
						
					140-4 CP C/L
				 
				RENOLD RENOLD
Description
						
                            
								140-4 CP C/L CONNECTING LINK ; COTTERED PIN TYPE
Chain Link; 140-4 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
                         	Part #
	                    
	                      	140A4S11I
							BDI #
						
	                      	19303930
							
						
Details
                    
                        173.65
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-4-CP-C-L/p/19303930
						
		
		
		
				Your Price
				
						
							$ 173.65 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31151609
					Weight / Kilogram
				1.079
					EAN
				0673766042876
					Product Group - BDI
				M02122
					Chain Size
				
					140-4
			Basic Construction
				
					Cottered
			Component
				
					Connecting Link
			Chain Series
				
					Standard
			Number of Strands
				
					4
			Material
				
					Carbon Steel
			Internal Special Features
				
					No
			Chain Type
				
					ANSI
			Price Unit
				
					EA
			Order in Multiples of
				
					1
			Minimum Order Quantity
				
					1
			Plate Shape
				
					Curved
			Other Features
				
					Slip Fit
			Inch - Metric
				
					Inch
			Category - BDI
				
					Chain
			Harmonized Tariff Code
				
					7315.90.00.00
			Noun
				
					Link
			Keyword String
				
					Chain
			Manufacturer URL
				
					https://www.renold.com
			Weight / LBS
				
					2.38
			Long Description
				
					Chain Link; 140-4 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
			Chain Pitch
				
					1.75 Inch | 44.45 Millimeter
			Plate Height
				
					1.663 Inch | 42.24 Millimeter
			Pin Diameter
				
					0.5 Inch | 12.7 Millimeter
			Roller Width
				
					0.993 Inch | 25.22 Millimeter
			Plate Thickness
				
					0.219 Inch | 5.563 Millimeter
			Roller Diameter
				
					1 Inch | 25.4 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
