https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxMnxpbWFnZS9qcGVnfGFHUmxMMmhpTnk4eE1EYzJOamsxTlRJNE1qUTJNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDUxZjcyZDI2ZjdhYjlkYTcxZGY1OGNlNGExNjMwOGUzMjJiYTU1M2NkOTg0NjU2YjE4OTU3OWQ1MTMxMzU0YzA
RENOLD
RENOLD
140 C/L TYPE 107
RENOLD RENOLD
Description
140 C/L TYPE 107 CONNECTING LINK
Chain Link; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
140A1S107I
BDI #
17281289
Details
30.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-C-L-TYPE-107/p/17281289
Your Price
$ 30.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.126
EAN
6623901220526
Product Group - BDI
M02122
Chain Size
140
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Plate Height
1.663 Inch | 42.24 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh