MORSE INDUSTRIAL
MORSE INDUSTRIAL
140H COT 10.21FT
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
140H COT 10.21FT ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Roller Chain; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 1/4" Plate Thickness; 1.634" Plate Height; Curved; 1/2" Pin Diameter
Part #
322246
BDI #
340549
Details
211.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140H-COT-10-21FT/p/340549
Your Price
$ 211.06 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.583
EAN
0662288455813
Product Group - BDI
M02290
Chain Size
140
Basic Construction
Cottered
Component
Chain
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
140HC 10.21FT
Manufacturer Internal Number
322246
Weight / LBS
5.395
Long Description
Roller Chain; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 1/4" Plate Thickness; 1.634" Plate Height; Curved; 1/2" Pin Diameter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Plate Height
1.634 Inch | 41.504 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh