![140HT RIV 10FT](/medias/INDXXXCHNXXX-1-RVT-HSH-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0MXxpbWFnZS9qcGVnfGFEY3lMMmcxTkM4eE1ESXlPREl6TmpjM09UVTFNQzlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmU0ZOSVh6TXdNSGd6TURBdWFuQm58MGY0YWE4NjQzNzEzYjJlYjg4NDk5N2YzMWJmZTYwNDNmZjUzZDljYjI1YzE5NzgyMTYzOGE5MTM0NGQ1YzA3NQ)
![140HT RIV 10FT](/medias/INDXXXCHNXXX-1-RVT-HSH-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0MXxpbWFnZS9qcGVnfGFEY3lMMmcxTkM4eE1ESXlPREl6TmpjM09UVTFNQzlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmU0ZOSVh6TXdNSGd6TURBdWFuQm58MGY0YWE4NjQzNzEzYjJlYjg4NDk5N2YzMWJmZTYwNDNmZjUzZDljYjI1YzE5NzgyMTYzOGE5MTM0NGQ1YzA3NQ)
TSUBAKI
TSUBAKI
140HT RIV 10FT
TSUBAKI TSUBAKI
Description
140HT RIV 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Part #
140HTRB
BDI #
903901
Details
204.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140HT-RIV-10FT/p/903901
Your Price
$ 204.16 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.62
EAN
0097039184467
Product Group - BDI
M02290
Chain Size
140
Basic Construction
Riveted
Component
Chain
Chain Series
High Strength Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Heavy Duty Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Plate Height
1.661 Inch | 42.189 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh