https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
REXNORD
REXNORD
160-1 RIV 50FT/REEL
REXNORD REXNORD
Description
160-1 R 50FT REEL ROLLER CHAIN ; RIV 50FT/REEL
Roller Chain; 160 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.81" Plate Height; Curved; 9/16" Pin Diameter
Part #
1633735
BDI #
18621126
Details
196.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/160-1-RIV-50FT-REEL/p/18621126
Your Price
$ 196.54 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
160
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 160 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.81" Plate Height; Curved; 9/16" Pin Diameter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Height
1.81 Inch | 45.974 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh