https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTd8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNREk1TXpRMk5qTTVPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYjAyMGEwZTczMzFlZWE2Zjg2MzgxYTczNThkYzU5MjFmOTE0NzZmZDQ1NGQ4YTlhZGRjOWU0YzQyNmZjOWY0
TSUBAKI
TSUBAKI
160-2-LOT-CL
TSUBAKI TSUBAKI
Description
160-2 LOTUS ROLLER CHAIN CONNECTOR LINK ; 2" P LOTUS DOUBLE CONNECTOR LINK
Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.898" Plate Height; Curved; 9/16" Pin Diameter
Part #
160-2LOTCL
BDI #
20885896
Details
65.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/160-2-LOT-CL/p/20885896
Your Price
$ 65.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.99
EAN
0097039243966
Product Group - BDI
M02122
Chain Size
160-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
High Speed
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Lotus Series | Pre Lubricated | Solid Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
160-2LOTCL
Weight / LBS
2.18
Long Description
Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.898" Plate Height; Curved; 9/16" Pin Diameter
Roller Width
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.563 Inch | 14.3 Millimeter
Plate Height
1.898 Inch | 48.209 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Plate Thickness
0.252 Inch | 6.401 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh