DRIVES
DRIVES
160HZ-2 COT 10FT
DRIVES DRIVES
Description
160HZ-2 COT 10FT ROLLER CHAIN ; NON RETURNABLE COIL BOXED 10FT/BOX
Roller Chain; 160-2 Chain Size; Cottered; 2" Chain Pitch; High Strength Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Part #
160HZ-2 COT 10FT
BDI #
299829
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/160HZ-2-COT-10FT/p/299829
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
6.92
EAN
0642051116882
Product Group - BDI
M02290
Chain Size
160-2
Basic Construction
Cottered
Component
Chain
Chain Series
High Strength Heavy
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
API Series | Ballized Plate | Through Hardened Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
160HZ-2C 010 FT COIL BOXED
Manufacturer Internal Number
11688
Long Description
Roller Chain; 160-2 Chain Size; Cottered; 2" Chain Pitch; High Strength Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Roller Diameter
1.126 Inch | 28.6 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Plate Height
1.899 Inch | 48.235 Millimeter
Pin Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh