https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjZ8aW1hZ2UvanBlZ3xhRGxtTDJnME1DOHhNREF5T0RVME9UZ3pNamN6TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5VVWw4ek1EQjRNekF3TG1wd1p3fDlmNDY4MDhlODNmYzIxYzE3YzlmYzJiYjU2ZTI2OTRhNjIwNmQwMTQzNGYzZWYyMTYxMmEwODY0YTdlYzQ1YTk
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjZ8aW1hZ2UvanBlZ3xhRGxtTDJnME1DOHhNREF5T0RVME9UZ3pNamN6TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5VVWw4ek1EQjRNekF3TG1wd1p3fDlmNDY4MDhlODNmYzIxYzE3YzlmYzJiYjU2ZTI2OTRhNjIwNmQwMTQzNGYzZWYyMTYxMmEwODY0YTdlYzQ1YTk
REXNORD
REXNORD
16B-1 RIV
REXNORD REXNORD
Description
16B-1 RIV ROLLER CHAIN ; POR 1IN PITCH 3.091IN W STEEL
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.19MM Plate Thickness; 20.5MM Plate Height; Straight; 8.28MM Pin Diameter
Part #
1601085
BDI #
15001555
Details
163.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/16B-1-RIV/p/15001555
Your Price
$ 163.12 / meter
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
13.59
Product Group - BDI
M02290
Chain Size
16B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.19MM Plate Thickness; 20.5MM Plate Height; Straight; 8.28MM Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Plate Thickness
0.165 Inch | 4.19 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Plate Height
0.807 Inch | 20.5 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

