https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0Njd8aW1hZ2UvanBlZ3xhR05pTDJnd05pODVPREExTmpVNE56VXhNREEyTDBsT1JGaFlXRU5JVGt4TFdGOVBURjh5WDFKV1ZGOVRWRVJmTXpBd2VETXdNQzVxY0djfGMwMTA0MmExZDQxZmQ5Mzc4Y2Q0ODcxOGY3YjI2ZTRiNjBjNTcxMzE3NWFiZjk0ZDFkZTNmN2Y2MWFhOTg5Yzc
RENOLD
RENOLD
16B-2 RIV SN O/L
RENOLD RENOLD
Description
16B-2 RIV SN O/L OFFSET LINK
Chain Link; 16B-2 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 3.76MM Plate Thickness; 20.2MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
16B2SNS12I
BDI #
17281393
Details
83.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/16B-2-RIV-SN-O-L/p/17281393
Your Price
$ 83.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.136
EAN
6623900927402
Product Group - BDI
M02122
Chain Size
16B-2
Basic Construction
Riveted
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Syno Maintenance Free Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.3
Long Description
Chain Link; 16B-2 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 3.76MM Plate Thickness; 20.2MM Plate Height; Curved; 8.28MM Pin Diameter
Roller Diameter
0.625 Inch | 15.88 Millimeter
Plate Height
0.795 Inch | 20.2 Millimeter
Roller Width
0.67 Inch | 17.02 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Plate Thickness
0.148 Inch | 3.76 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh