180HZ-4 API COT 10FT COIL https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-COT-HSH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1MTR8aW1hZ2UvanBlZ3xhR1UyTDJneVlTODVORGN6TWpRM09EQTFORGN3TG1wd1p3fGVkMzgxYTZkNDRhZmViM2E2Njk5ZjA1NDgzNDMwZmY1M2NjZGI3ZWM0NGRhOGZhZmUzNmFmYmJhZjUzMTU0ZGQ
18623311 Roller Chains 

DRIVES DRIVES

180HZ-4 API COT 10FT COIL

Description

180HZ-4 API COT 10FT COIL ROLLER CHAIN ; API PRECISION 10FT/BOX

Roller Chain; 180-4 Chain Size; Cottered; 2-1/4" Chain Pitch; High Strength Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.4" Roller Width; 9/32" Plate Thickness; 2.132" Plate Height; Curved; 0.687" Pin Diameter

Part #

180HZ-4 API COT 10FT COIL

BDI #
18623311

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0642051184119
Product Group - BDI
M02290
Chain Size
180-4
Basic Construction
Cottered
Component
Chain
Chain Series
High Strength Heavy
Number of Strands
4
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
API Series | Blast Treated Material | Ballized Plate
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Long Description
Roller Chain; 180-4 Chain Size; Cottered; 2-1/4" Chain Pitch; High Strength Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.4" Roller Width; 9/32" Plate Thickness; 2.132" Plate Height; Curved; 0.687" Pin Diameter
Roller Width
1.4 Inch | 35.56 Millimeter
Plate Height
2.132 Inch | 54.153 Millimeter
Plate Thickness
0.281 Inch | 7.137 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Pin Diameter
0.687 Inch | 17.45 Millimeter
Roller Diameter
1.406 Inch | 35.712 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh