https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
MORSE INDUSTRIAL
MORSE INDUSTRIAL
200 RIV 10FT
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
200 RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2-1/4" Plate Height; Curved; 25/32" Pin Diameter
Part #
127750
BDI #
340593
Details
327.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/200-RIV-10FT/p/340593
Your Price
$ 327.80 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.976
EAN
0662288395362
Product Group - BDI
M02290
Chain Size
200
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
200R 10FT
Manufacturer Internal Number
127750
Weight / LBS
10.96
Long Description
Roller Chain; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2-1/4" Plate Height; Curved; 25/32" Pin Diameter
Roller Width
1.5 Inch | 38.1 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter
Plate Thickness
0.312 Inch | 7.925 Millimeter
Plate Height
2.25 Inch | 57.15 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh