MORSE INDUSTRIAL
MORSE INDUSTRIAL
2050 C/L S/C S/F
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
2050 C/L S/C S/F OBSOLETE 06/22 ; DBL PTCH ACCESS
Connecting Link; 2050; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Dia; 3/8" Roller Wid; 0.08" Plate Thickness; 0.584" Plate Height; 0.2" Pin Dia
Part #
324755
BDI #
340900
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/2050-C-L-S-C-S-F/p/340900
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
Product Group - BDI
M02122
Chain Size
2050
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Power Transmission | Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2050 C/L S/C S/F
Manufacturer Internal Number
324755
Weight / LBS
0.064
Long Description
Connecting Link; 2050; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Dia; 3/8" Roller Wid; 0.08" Plate Thickness; 0.584" Plate Height; 0.2" Pin Dia
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.584 Inch | 14.834 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh