Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

212B-1 SC C/L ELITE https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxNXxpbWFnZS9qcGVnfGFEWTRMMmc0Tmk4eE1ESXlPREkwTWpZM056YzVNQzlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlUUTE5RVVFUlNWbDh6TURCNE16QXdMbXB3Wnd8YjkwZGY2OWFmNmI3Njk2ZTcyYjQzZWU5ZWYzNDUzMGEyMjdlOThhMzc2NjE5MTQ4NTk5Yjc5OTdhMjFkZWRiYw
526549 Roller Chains 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

212B-1 SC C/L ELITE

Description

212B-1 SC C/L ELITE CHAIN CONN LINK

Chain Link; 212B Chain Size; Spring Clip; 38.1MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter

Part #

212B-1 SC C/L ELITE

BDI #
526549

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.04
EAN
0847648028542
Product Group - BDI
M02122
Chain Size
212B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Elite Series
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A01212BSCCL
Manufacturer Internal Number
5002854
Weight / LBS
0.086
Long Description
Chain Link; 212B Chain Size; Spring Clip; 38.1MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Plate Height
0.63 Inch | 16 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Plate Thickness
0.073 Inch | 1.85 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh