IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
240H RIV 10FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
240H RIV 10FT ELITE RLLR CHAIN ; 10FT/BOX
Roller Chain; 240 Chain Size; Riveted; 3" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 1/2" Plate Thickness; 2.846" Plate Height; Curved; 0.937" Pin Diameter
Part #
240H RIV 10FT ELITE
BDI #
20639213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/240H-RIV-10FT-ELITE/p/20639213
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
21.31
EAN
0847648016242
Product Group - BDI
M02290
Chain Size
240
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Weight / LBS
21.308
Long Description
Roller Chain; 240 Chain Size; Riveted; 3" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 1/2" Plate Thickness; 2.846" Plate Height; Curved; 0.937" Pin Diameter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.937 Inch | 23.8 Millimeter
Plate Height
2.846 Inch | 72.288 Millimeter
Roller Width
1.864 Inch | 47.346 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh