

319016
Roller Chains
MORSE INDUSTRIAL
MORSE INDUSTRIAL
24B-2 C/L SC
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
24B-2 C/L SC CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 24B-2 Chain Size; Spring Clip; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 33.2MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
24B-2 C/L SC
BDI #
319016
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/24B-2-C-L-SC/p/319016
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.363
EAN
0662460388687
Product Group - BDI
M02122
Chain Size
24B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24B-2 C/L SC
Manufacturer Internal Number
2361426
Weight / LBS
0.8
Long Description
Chain Link; 24B-2 Chain Size; Spring Clip; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 33.2MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
1.307 Inch | 33.2 Millimeter
Plate Thickness
1.307 Inch | 33.2 Millimeter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh